
Size 0, Cutler-Hammer 3 Pole 3 Wire 7A Combo Starter 240V Coil
Item #: 1133940
Cat #: B7020HGCB
UPC: 783936095981
$ 9467.57 EA
Company wide:
0
in stock
Documents & Guides
KIL B7020HGCB SZ 0 CH 3P3W 7A
Overview
KIL B7020HGCB SZ 0 CH 3P3W 7A
Also known as: 783936095981, B7020HGCB, KILB7020HGCB
Specifications
No Specifications Available