
Size 0, Cutler-Hammer 3 Pole 3 Wire 5A Combo Starter 120V Coil
Item #: 1133938
Cat #: B7020HBCB
UPC: 783936095967
$ 8333.26 EA
Company wide:
0
in stock
Documents & Guides
KIL B7020HBCB SZ 0 CH 3P3W 5A
Overview
KIL B7020HBCB SZ 0 CH 3P3W 5A
Also known as: 783936095967, B7020HBCB, KILB7020HBCB
Specifications
No Specifications Available