
Size 0, Cutler-Hammer 3 Pole 3 Wire 3A Combo Starter 120V Coil
Item #: 1133937
Cat #: B7020HBCA
UPC: 783936095950
$ 9467.57 EA
Company wide:
0
in stock
Documents & Guides
KIL B7020HBCA SZ 0 CH 3P3W 3A
Overview
KIL B7020HBCA SZ 0 CH 3P3W 3A
Also known as: 783936095950, B7020HBCA, KILB7020HBCA
Specifications
No Specifications Available