
2" Hub, ZA12 Zinc Alloy Casted Expansion Fitting With 8" Linear Movement
Item #: 1133779
Cat #: AF8-200
UPC: 783936156484
$ 693.31 EA
Company wide:
0
in stock
Documents & Guides
KIL AF8-200 2 ZA EXPANSION FI
Overview
KIL AF8-200 2 ZA EXPANSION FI
Also known as: 783936156484, AF8-200, KILAF8200
Features & Benefits
- Narrow design accommodates 12-inch (300-mm) deep cabinets
- Advanced Corrosion Protection Level 1 (ACP L1) Protection Includes: Protective coatings only applied to copper tubing and coils on the condenser (exterior facing) side as well as thermostat coatings
- Attractive industrial design with minimal use of visible fasteners
- Advanced Corrosion Protection Level 2 (ACP L2) Protection Includes: Everything that was coated in ACP L1, plus protective coatings applied to the evaporator (interior facing) side and an additional wrap around the thermostat
- SpectraCool Narrow Advanced Corrosion Protection ACs utilize corrosion protection advanced coatings. This SpectraCool Narrow Advanced Corrosion Protection Lvl 1 RAC, N360646G360 item is rated 6000BTU 460V with material Steel color Lt Gray.
- Outdoor model operating temperature range from -40 F/-40 C to 131 F/55 C (125 F/52 C on N28 Series)
- Reliable mechanical thermostat on enclosure side of the unit; indoor air conditioner models include digital display on ambient side
- Energy efficient rotary compressor on N36 and N43 models
- Dust-resistant condenser coil allows the unit to be run filterless in most applications
- Galvanized sheet-metal cover for rugged factory and outdoor environments
Specifications
No Specifications Available