4" Cast Aluminum Form 7 Conduit Cover

Item #: 1133713

Cat #: 970CSA

UPC: 783936080949

$ 86.77 EA
Company wide:
0 in stock
Documents & Guides
4" Cast Aluminum Form 7 Conduit Cover

Overview

4" Cast Aluminum Form 7 Conduit Cover

Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 783936080949, 970CSA, KIL970CSA

Features & Benefits

  • Copper free cast aluminum (less than 4/10 of 1 %)
  • Electrostatically applied powder coat paint

Specifications

No Specifications Available