3" Cast Aluminum Form 7 Conduit Cover

Item #: 1133702

Cat #: 870CSA

UPC: 783936080932

$ 58.67 EA
Company wide:
0 in stock
Documents & Guides
3" Cast Aluminum Form 7 Conduit Cover

Overview

3" Cast Aluminum Form 7 Conduit Cover

Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 783936080932, 870CSA, KIL870CSA

Features & Benefits

  • Copper free cast aluminum (less than 4/10 of 1 %)
  • Electrostatically applied powder coat paint

Specifications

No Specifications Available