THREADED ENCL W/ 5IN DOME

Item #: 1133603

Cat #: 5GRM

UPC: 783936233444

$ 1224.11 EA
Company wide:
0 in stock
Documents & Guides
GR Series, 6 x 6 x 4.18", Class I, II, III, BCDEFG, Cast Aluminum, Type 4, 5" Dome Screw Cover Enclosure

Overview

GR Series, 6 x 6 x 4.18", Class I, II, III, BCDEFG, Cast Aluminum, Type 4, 5" Dome Screw Cover Enclosure
Also known as: 783936233444, 5GRM, KIL5GRM

Features & Benefits

  • Compact rectangular enclosures with threaded screw covers provide easy access to interior.
  • High strength, lighter weight, corrosion resistant copper free cast aluminum construction.
  • Available with a flat blank or dome covers.
  • Cover o-ring, Nitrile (BUNA-N) material, supplied standard supplied standard for a Type 4X rating.
  • Cast mounting lugs are standard on all boxes.
  • Internal ground screw supplied on all boxes.
  • Electrostatically applied gray powder epoxy/polyester finish on exterior of box and cover.
  • Mounting pans are available.
  • Conduit and device openings factory or field installed.

Specifications

Diameter: 2 in
Material: Aluminum
Diameter: 2 in
Material: Aluminum