Flex Duct 4-Inch Insulated, 25'

Item #: 1133385
Cat #: DT4W
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Flex Duct 4-Inch Insulated, 25 Foot

Overview

Flex Duct 4-Inch Insulated, 25 Foot
Also known as: DT4W, BRNDT4W

Specifications

Wattage: 39
Lumens: 3700
Volts AC: 120, 277
Color Rendering Index (CRI): 85
ANSI Code: M130/E
Color Temperature: 2940 (Warm White)
Shape: T6 (Tubular)
Light Technology: HID
Base: 2-Pin (G12)
Wattage: 39
Volts AC: 120, 277
ANSI Code: M130/E
Shape: T6 (Tubular)
Base: 2-Pin (G12)
Lumens: 3700
Color Rendering Index (CRI): 85
Color Temperature: 2940 (Warm White)
Light Technology: HID

Customer Reviews

No reviews for this product
(0)