Shallow Device Box, 3/4", Iron, 2 Gang, Gray

Item #: 1133377

Cat #: 2FSC-2M

UPC: 783936048833

$ 24.80 EA
Clearance
Price good while supplies last
Company wide:
31 in stock
Documents & Guides
Shallow Device Box, 3/4 Inch, Iron, 2 Gang, Gray

Overview

Shallow Device Box, 3/4 Inch, Iron, 2 Gang, Gray
Also known as: 783936048833, 2FSC-2M, KIL2FSC2M

Features & Benefits

  • Tapered threads (NPT with integral bushings)
  • Internal grounding screw
  • Mounting feet are provided as standard
  • Suitable for use in wet locations when used with gasket covers
  • Cast iron is suitable for concrete use

Specifications

Gangs: 2
Material: Iron
Color: Gray
Size: 3/4 in
Gangs: 2
Color: Gray
Material: Iron
Size: 3/4 in