1" 2FS 2-Gang Iron Device Box

Item #: 1133372

Cat #: 2FS-3M

UPC: 783936048765

$ 122.20 EA
Company wide:
0 in stock
Documents & Guides
1" Iron, 2FS Type Two Gang Shallow Device Box

Overview

1" Iron, 2FS Type Two Gang Shallow Device Box
Also known as: 783936048765, 2FS-3M, KIL2FS3M

Features & Benefits

  • Tapered threads (NPT with integral bushings)
  • Internal grounding screw
  • Mounting feet are provided as standard
  • Suitable for use in wet locations when used with gasket covers
  • Cast iron is suitable for concrete use

Specifications

Gangs: 2
Material: Iron
Gangs: 2
Material: Iron