1" 2FS 2-Gang AL Device Box

Item #: 1133370

Cat #: 2FS-3

UPC: 783936190068

$ 42.06 EA
Clearance
Price good while supplies last
Company wide:
12 in stock
Documents & Guides
1" Aluminum, 2FS Type Two Gang Shallow Device Box

Overview

1" Aluminum, 2FS Type Two Gang Shallow Device Box
Also known as: 783936190068, 2FS-3, KIL2FS3

Features & Benefits

  • Tapered threads (NPT with integral bushings)
  • Internal grounding screw
  • Mounting feet are provided as standard
  • Suitable for use in wet locations when used with gasket covers
  • Cast iron is suitable for concrete use

Specifications

Gangs: 2
Material: Aluminum
Gangs: 2
Material: Aluminum