Deep Device Box, 3/4", Aluminum

Item #: 1133333

Cat #: 2FDC-2

UPC: 783936150116

$ 54.68 EA
Clearance
Price good while supplies last
Company wide:
30 in stock
Documents & Guides
Deep Device Box, 3/4", Aluminum, 2FDC Type, Two Gang

Overview

Deep Device Box, 3/4", Aluminum, 2FDC Type, Two Gang
Also known as: 783936150116, 2FDC-2, KIL2FDC2

Features & Benefits

  • Tapered threads (NPT with integral bushings)
  • Internal grounding screw
  • Mounting feet are provided as standard
  • Suitable for use in wet locations when used with gasket covers
  • Cast iron is suitable for concrete use

Specifications

Gangs: 2
Material: Aluminum
Number of Hubs: 2
Gangs: 2
Number of Hubs: 2
Material: Aluminum