KIL 1VM-10 VM 10 AMP SINGLE F

Item #: 1133281

Cat #: 1VM-10

UPC: 783936967110

Company wide:
0 in stock
Documents & Guides
No Documents Available
KIL 1VM-10 VM 10 AMP SINGLE F

Overview

KIL 1VM-10 VM 10 AMP SINGLE F
Also known as: 783936967110, 1VM-10, KIL1VM10

Specifications

Color: Silver
Height: 18.440 in
Material: Tin Plated Copper
Weight: .988 lbs
Width: 13.251 in
Color: Silver
Material: Tin Plated Copper
Width: 13.251 in
Height: 18.440 in
Weight: .988 lbs