
Conduit Body Cover, Type: Screw-On, Series 7, 1/2", Steel, Limited Quantities Available
Item #: 1133188
Cat #: 170G
UPC: 783936079028
$ 13.69 EA
Company wide:
0
in stock
Documents & Guides
Conduit Body Cover, Type: Screw-On, Series 7, Size: 1/2 Inch, Material: Steel
Overview
Conduit Body Cover, Type: Screw-On, Series 7, Size: 1/2 Inch, Material: Steel
Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.
Also known as: 783936079028, 170G, KIL170G
Features & Benefits
- Galvanized Steel
- Natural finish
- 316 stainless steel screws
- Neoprene gasket
Specifications
| Material: | Steel |
| Size: | 1/2 in |
| Material: | Steel |
| Size: | 1/2 in |