6" Round Duct for Range Hoods & Bath Ventilation Fans

Item #: 1133048
Cat #: 406
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
6 Inch Round Duct for Range Hoods and Bath Ventilation Fans

Overview

6 Inch Round Duct for Range Hoods and Bath Ventilation Fans
Also known as: 406, BRN406

Specifications

Material: Steel
Diameter: 6 in
Width: 2 ft
Material: Steel
Width: 2 ft
Diameter: 6 in

Customer Reviews

No reviews for this product
(0)