Meter Base, 200A, 1PH, 4 Jaw, OH/UG, 350MCM Lugs, Hub Opening

Item #: 1132786

Cat #: UTRS213CE

UPC: 786685217901

$ 288.62 EA
Company wide:
0 in stock
Meter Base, 200 Amp, 1-Phase, 4 Jaw, OH/UG, 350 MCM Lugs, Hub Opening, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Meter Base, 200 Amp, 1-Phase, 4 Jaw, OH/UG, 350 MCM Lugs, Hub Opening, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 786685217901, UTRS213CE, CUTUTRS213CE

Specifications

Amps: 200
Phase: 1
Jaws: 4
IP/NEMA Rating: NEMA 3R
Amps: 200
Jaws: 4
Phase: 1
IP/NEMA Rating: NEMA 3R