Meter Stack, 200A, Residential, 2 Socket, 1-Phase

Item #: 1132649

Cat #: UT2R2332UCH

UPC: 782116136827

$ 1257.22 EA
Company wide:
0 in stock
Documents & Guides
Residential Meter Stack Module, Ring Style Meter Socket Covers, 1-Phase In, 1-Phase Out, 4-Jaw, 2 Meter Sockets, 600 Volt AC, 200 AMP Socket Rating, 800 AMP Bus Rating, Aluminum Bus, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Residential Meter Stack Module, Ring Style Meter Socket Covers, 1-Phase In, 1-Phase Out, 4-Jaw, 2 Meter Sockets, 600 Volt AC, 200 AMP Socket Rating, 800 AMP Bus Rating, Aluminum Bus, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 782116136827, UT2R2332UCH, CUTUT2R2332UCH

Specifications

Amps: 200, 800
Mounting: Surface
Phase: 1
Sockets: 2
Volts AC: 120/240
Jaws: 4
IP/NEMA Rating: NEMA 3R
Amps: 200, 800
Phase: 1
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Sockets: 2
Jaws: 4