3Position MTRG 200A RNGLS Horn BP Center

Item #: 1132523

Cat #: UHT3R2332TCH

UPC: 782113923093

$ 1954.32 EA
Company wide:
0 in stock
Eaton meter socket, Multi position resi service, 200A, Over/under, 5x5 inch hub open, #6-350 kcmil, 4-jaw, 1-ph, #8-250 kcmil, Horn bypass, Gnd conn (#14-#2 Cu), Triplex, 3-wire, Ringless, 600 Vac, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Eaton meter socket, Multi position resi service, 200A, Over/under, 5x5 inch hub open, #6-350 kcmil, 4-jaw, 1-ph, #8-250 kcmil, Horn bypass, Gnd conn (#14-#2 Cu), Triplex, 3-wire, Ringless, 600 Vac, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton is your one-stop shop for the widest range of residential and light commercial electric meter sockets in the industry. These single-socket surface- or flush-mount outdoor enclosures come in two styles, allowing for both easy, cost-saving installation, and for the use of BR- or CH-type branch breakers. The one-piece, die-run electric meter socket enclosures eliminate tampering and extend product life. These are utility approved and can be used for residential meter socket installations, rural service entrances, mobile homes, or for temporary power on construction sites.

Also known as: 782113923093, UHT3R2332TCH, CUTUHT3R2332TCH

Specifications

Amps: 200
Sockets: 3
Phase: 1
Amps: 200
Phase: 1
Sockets: 3