Meter Base, 200A, 7 Jaw, OH/UG, Lever Bypass, Progress, Commercial

Item #: 1132504

Cat #: UH7213TCPLCH

UPC: 782116031405

$ 1239.09 EA
Company wide:
0 in stock
Documents & Guides
200 Amp, Meter Base, 120/240 Volt AC, 3-Phase, 7 Jaw, Overhead/Underground Service, Lever Bypass, Line & Load Lugs, 6 AWG - 350 MCM, Commercial, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

200 Amp, Meter Base, 120/240 Volt AC, 3-Phase, 7 Jaw, Overhead/Underground Service, Lever Bypass, Line & Load Lugs, 6 AWG - 350 MCM, Commercial, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 782116031405, UH7213TCPLCH, CUTUH7213TCPLCH

Specifications

Amps: 200
Phase: 3
Mounting: Surface
Jaws: 7
Volts AC: 120/240
Sockets: 1
IP/NEMA Rating: NEMA 3R
Amps: 200
Mounting: Surface
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R
Phase: 3
Jaws: 7
Sockets: 1