Meter Base, 125A, Residential, FMG, 4 Jaw, OH/UG, Hub Cover

Item #: 1132379

Cat #: UATZRS101CFLCH

UPC: 782116128334

$ 308.31 EA
Company wide:
0 in stock
Documents & Guides
Meter Base, 125 Amp, 1-Phase, 4 Jaw, Residential, FMG Approved, Small Hub Cover, Overhead/Underground, Rated, Aluminum Enclosure, 2/0 AWG Lugs, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Meter Base, 125 Amp, 1-Phase, 4 Jaw, Residential, FMG Approved, Small Hub Cover, Overhead/Underground, Rated, Aluminum Enclosure, 2/0 AWG Lugs, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 782116128334, UATZRS101CFLCH, CUTUATZRS101CFLCH

Specifications

Amps: 125
Phase: 1
Volts AC: 120/240
Gauge: 2/0 AWG
Jaws: 4
Amps: 125
Volts AC: 120/240
Jaws: 4
Phase: 1
Gauge: 2/0 AWG