Terminal Insulator Kit

Item #: 1132245

Cat #: TICC300

UPC: 786676037174

$ 28.79 EA
Company wide:
17 in stock
Documents & Guides
Eaton Terminal Insulator Kit, CCV, CC Type Breaker

Overview

Eaton Terminal Insulator Kit, CCV, CC Type Breaker

Eaton Terminal Insulator Kit, CCV, CC Type Breaker

Also known as: 786676037174, TICC300, CUTTICC300

Specifications

Color: Black
Height: 1 in
Width: 5 in
Length: 5 in
Color: Black
Width: 5 in
Height: 1 in
Length: 5 in