This product has been discontinued.

LED Undercabinet Light, 8", 3W, 175L, 3000K, 120V, Dark Bronze
Item #: 1132024
Cat #: ALC2-8-DB
UPC: 714176005447
Company wide:
0
in stock
Discontinued
Documents & Guides
LED Undercabinet Light, 8 Inch, 3 Watt, 175 Lumen, 3000K, 120V, Dark Bronze, Dimmable
Overview
LED Undercabinet Light, 8 Inch, 3 Watt, 175 Lumen, 3000K, 120V, Dark Bronze, Dimmable
Choose from six energy efficient fixture lengths in two finishes. Easy installation with captive mounting screws, quick access door to wiring compartment, and handy accessories such as hardwire box and linking cables.
Also known as: 714176005447, ALC2-8-DB, ALGALC28DB
Specifications
| Color Temperature: | 3000 (Warm White) |
| Color: | Dark Bronze |
| Volts AC: | 120 |
| Wattage: | 3 |
| Length: | 8.750 in |
| Light Technology: | LED |
| Dimmable: | Yes |
| Color Temperature: | 3000 (Warm White) |
| Volts AC: | 120 |
| Length: | 8.750 in |
| Dimmable: | Yes |
| Color: | Dark Bronze |
| Wattage: | 3 |
| Light Technology: | LED |