LED Downlight, 13 Watt, 120 Volt

Item #: 1131592
Cat #: 14520S-15
UPC: 785652065804
$ 38.80 EA
Company wide:
8 in stock
LED Downlight, 13 Watt, 120 Volt, Lumens: 800, CRI: 90, Color Temperature: 3000K, Color: White. Rated Hours: 50,000. Designed for junction box mounting. ENERGY STAR® Qualified, Meets Title 24 energy efficiency standards. Traverse Lyte LED Downlight, 6", 13W, 3000K. See Replacement Cat # 14540S-15

Overview

LED Downlight, 13 Watt, 120 Volt, Lumens: 800, CRI: 90, Color Temperature: 3000K, Color: White. Rated Hours: 50,000. Designed for junction box mounting. ENERGY STAR® Qualified, Meets Title 24 energy efficiency standards. Traverse Lyte LED Downlight, 6", 13W, 3000K. See Replacement Cat # 14540S-15
Traverse LED Lyte Downlight by Sea Gull Lighting Systems is designed for superior performance and value. This highly affordable, surface mounted downlight works with all junction boxes and retrofits into most 5” and 6” recessed housings with adaptor for ultimate installation flexibility. It offers outstanding energy efficiency with 750- 800 delivered lumens of light output generated, while consuming a minimal amount of energy. The 6” round aperture hugs the ceiling surface. Dimmable down to 5% with ELV or Triac dimmer (see dimming chart). ENERGY STAR qualified. Wet rated for shower ceiling installations.
Also known as: 785652065804, 14520S-15, SEA14520S15

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 13
Volts AC: 120
Type: Downlight
Color: White
Diameter: 6 in
Light Technology: LED
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: White
Light Technology: LED
Wattage: 13
Type: Downlight
Diameter: 6 in

Customer Reviews

No reviews for this product
(0)