ETN STS361FD34 Shunt-trip safety sw

Item #: 1131523

Cat #: STS361FD34

UPC: 786685824604

$ 601.52 EA
Clearance
Price good while supplies last
Company wide:
1 in stock
Documents & Guides
C-H STS361FD34 SHUNT-TRIP SAF

Overview

C-H STS361FD34 SHUNT-TRIP SAF
Also known as: 786685824604, STS361FD34, CUTSTS361FD34

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Amps: 30
Volts AC: 600
IP/NEMA Rating: NEMA 12
Poles: 3
Mounting: Surface
Volts AC: 600
Volts DC: 250
Amps: 30
IP/NEMA Rating: NEMA 12