Molded Case, Circuit Breaker, Accessory, Trip Unit, 2500A, 310+ Retro-Fit Kit, LSIG

Item #: 1131139

Cat #: RT325036

UPC: 786685864563

Company wide:
0 in stock
Documents & Guides
Molded Case, Circuit Breaker, Accessory, Trip Unit, 2500 Amp, 310+ Retro-Fit Kit, LSIG, Frame J-K

Overview

Molded Case, Circuit Breaker, Accessory, Trip Unit, 2500 Amp, 310+ Retro-Fit Kit, LSIG, Frame J-K

Digitrip 310+ trip units are equipped with an integrated Ir switch that allows users to modify the continuous current rating of the breaker without having to replace a rating plug. This provides further flexibility for coordination in systems. The trip units may be used in 50 Hz or 60 Hz applications. The Digitrip 310+ offers true rms sensing, is front adjustable and has an optional local display of current and cause of trip.

Also known as: 786685864563, RT325036, CUTRT325036

Specifications

Type: Trip Unit
Amps: 2500
Size: Frame J-K
Type: Trip Unit
Size: Frame J-K
Amps: 2500