Meter Main, Instant Service Switchboard, 800A, 240VAC, 3PH/4W, NEMA 3R

Item #: 1131040

Cat #: RMBBP824-K

UPC: 786685484488

Company wide:
0 in stock
Documents & Guides
Meter Main, Instant Service Switchboard, Main Breaker Only, With Distribution Panel, 800 Amp Main Rating, 3-Phase, Four-Wire, NEMA 3R (Outdoor), 240 Volt AC, Suffix-K: 1 Type KD or HKD 400 Amp Frame and 4 Type FD 225 Amp Frame Circuit Breakers, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Meter Main, Instant Service Switchboard, Main Breaker Only, With Distribution Panel, 800 Amp Main Rating, 3-Phase, Four-Wire, NEMA 3R (Outdoor), 240 Volt AC, Suffix-K: 1 Type KD or HKD 400 Amp Frame and 4 Type FD 225 Amp Frame Circuit Breakers, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton’s electrical group offers the widest selection of switchboard types in the industry, and this is only the start. Our switchboards are built from the ground up based on customer input and needs. From the simplest 800A switchboard to Web-enabled, Eaton switchboards offer flexibility in designs to accommodate any power distribution need you have.

Also known as: 786685484488, RMBBP824-K, CUTRMBBP824K

Specifications

Type: Distribution, Meter Main
Phase: 3
Amps: 800
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Type: Distribution, Meter Main
Amps: 800
IP/NEMA Rating: NEMA 3R
Phase: 3
Volts AC: 240