Breaker, Molded Case, 3P, 2500A, 240/480VAc, Electronic LS Trip, RG Frame, Digitrip

Item #: 1130910

Cat #: RGH325033E

UPC: 786685574585

Call for price
Company wide:
0 in stock
Molded Case Breaker, RG-frame, Digitrip 310 RMS, Electronic LS trip, 3-Pole, 2500 Amp, 125 kAIC at 240 Volt AC, 65 kAIC at 480 Volt AC, Line and Load, Imperial, 80% rated

Overview

Molded Case Breaker, RG-frame, Digitrip 310 RMS, Electronic LS trip, 3-Pole, 2500 Amp, 125 kAIC at 240 Volt AC, 65 kAIC at 480 Volt AC, Line and Load, Imperial, 80% rated

The Eaton Series G Molded Case Circuit Breaker provides users with unparalleled performance and convenience. A patented contact design features high-speed “blow-open” action, resulting in superior circuit breaker performance. This globally-rated platform offers users high interruption ratings in a compact footprint with ease of in-field configuration applicable to a wide variety of industry and regional requirements. Choose from a selection of thermal magnetic and electronic trip units, available in current ratings that range from 15A to 2500A with voltages up to 690 VAC.

Also known as: 786685574585, RGH325033E, CUTRGH325033E

Specifications

Poles: 3
Volts AC: 480, 240
Type: Breaker; Molded Case
Amps: 2500
Poles: 3
Type: Breaker; Molded Case
Volts AC: 480, 240
Amps: 2500