6" PVC Conduit, 10' Length, Schedule 80, Gray, Chamfered End

Item #: 1130638

Cat #: 6PS8CHAMFERED

UPC: 091111096846

Company wide:
0 in stock
Documents & Guides
6 Inch PVC Conduit, 10 Foot Length, Schedule 80, Gray, Chamfered End

Overview

6 Inch PVC Conduit, 10 Foot Length, Schedule 80, Gray, Chamfered End
Also known as: 091111096846, 6PS8CHAMFERED

Specifications

Color: Gray
Material: PVC
Diameter: 6 in
Length: 10 ft
Color: Gray
Diameter: 6 in
Material: PVC
Length: 10 ft