5" PVC Conduit, 10' Length, Schedule 80, Gray, Chamfered End

Item #: 1130637

Cat #: 5PS8CHAMFERED

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
5 Inch PVC Conduit, 10 Foot Length, Schedule 80, Gray, Chamfered End

Overview

5 Inch PVC Conduit, 10 Foot Length, Schedule 80, Gray, Chamfered End
Also known as: 5PS8CHAMFERED

Specifications

Color: Gray
Diameter: 5 in
Material: PVC
Length: 10 ft
Color: Gray
Material: PVC
Diameter: 5 in
Length: 10 ft