5" PVC Conduit, 10' Length, Schedule 40, Gray, Chamfered End

Item #: 1130634

Cat #: 5PCHAMFERED

UPC: 670648083040

$ 5.63 FT
Company wide:
0 in stock
Documents & Guides
5 Inch PVC Conduit, 10 Foot Length, Schedule 40, Gray, Chamfered End

Overview

5 Inch PVC Conduit, 10 Foot Length, Schedule 40, Gray, Chamfered End
Also known as: 670648083040, 5PCHAMFERED

Specifications

Color: Gray
Diameter: 5 in
Material: PVC
Length: 10 ft
Color: Gray
Material: PVC
Diameter: 5 in
Length: 10 ft

Customer Reviews

No reviews for this product
(0)