4" PVC Utility Duct, 20' Length, Type EB-35, Gray, Bell End

Item #: 1130617

Cat #: 4PEBS35

UPC: 670648237214

Call for price
Company wide:
0 in stock
Documents & Guides
4 Inch Rigid PVC Utility Duct, 20 Foot Length, Type EB-35, Gray, Bell End, Rated 90 Deg. Celsius Wire, For Encased Burial, NEMA TC-8

Overview

4 Inch Rigid PVC Utility Duct, 20 Foot Length, Type EB-35, Gray, Bell End, Rated 90 Deg. Celsius Wire, For Encased Burial, NEMA TC-8

B-35 wall duct is specially designed for power and communications applications, in direct burial or concrete encased installations. 20' lengths are available in five sizes (diameters); 10' lengths are available in 5” diameter only. Rated for 90°C cable.

Also known as: 670648237214, 4PEBS35

Specifications

Color: Black
Length: 20 ft
Material: PVC
Diameter: 4 in
Type: EB35
Color: Black
Material: PVC
Type: EB35
Length: 20 ft
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)