Molded Case Breaker, 2000A, 600VAC, 3P, Electronic LSG Trip, 65kAIC, W/O Terminals

Item #: 1130238

Cat #: RD320T35WQ02

UPC: 782114895016

Call for price
Company wide:
0 in stock
Molded Case Breaker, R-Frame, RD, Digitrip 310 RMS, Electronic LSG Trip, 3-Pole, 2000 Amp, 600 Volt AC, 65 kAIC @ 480 Volt AC, 50 kAIC @ 600 Volt AC, Without Terminals, Without Ground Fault Terminal Block and Coil

Overview

Molded Case Breaker, R-Frame, RD, Digitrip 310 RMS, Electronic LSG Trip, 3-Pole, 2000 Amp, 600 Volt AC, 65 kAIC @ 480 Volt AC, 50 kAIC @ 600 Volt AC, Without Terminals, Without Ground Fault Terminal Block and Coil

Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker. The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A

Also known as: 782114895016, RD320T35WQ02, CUTRD320T35WQ02

Specifications

Poles: 3
Amps: 2000
Type: Breaker; Molded Case
Volts AC: 600
Poles: 3
Type: Breaker; Molded Case
Amps: 2000
Volts AC: 600