1/2-Inch Quicklag Industrial Thermal-Magnetic Circuit Breaker

Item #: 1130065

Cat #: QCR2020X75

UPC: 782114282786

$ 200.13 EA
Company wide:
150 in stock
Type QCR 1/2-inch Quicklag Industrial Thermal-Magnetic Circuit Breaker, Single-Pole, Tray Pack - 150, 20A, 10 kAIC, Rear Mounting

Overview

Type QCR 1/2-inch Quicklag Industrial Thermal-Magnetic Circuit Breaker, Single-Pole, Tray Pack - 150, 20A, 10 kAIC, Rear Mounting

Eaton has a wide selection of UL rated miniature circuit breakers for load centers, fuse boxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.

Also known as: 782114282786, QCR2020X75, CUTQCR2020X75

Specifications

Poles: 2
Volts AC: 120, 240
Mounting: DIN Rail
Amps: 20
Interrupt Rating AC: 10 kA
Poles: 2
Mounting: DIN Rail
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 20