1/2-Inch Quicklag Industrial Thermal-Magnetic Circuit Breaker

Item #: 1130054

Cat #: QCR1020X150

UPC: 782114282748

$ 90.41 EA
Company wide:
300 in stock
Documents & Guides
Type QCR 1/2-inch Quicklag Industrial Thermal-Magnetic Circuit Breaker, Single-Pole, Tray Pack - 150, 20A, 10 kAIC, Rear mounting

Overview

Type QCR 1/2-inch Quicklag Industrial Thermal-Magnetic Circuit Breaker, Single-Pole, Tray Pack - 150, 20A, 10 kAIC, Rear mounting

Eaton has a wide selection of UL rated miniature circuit breakers for load centers, fuse boxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.

Also known as: 782114282748, QCR1020X150, CUTQCR1020X150

Specifications

Volts AC: 120, 240
Mounting: DIN Rail
Amps: 20
Poles: 1
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 20
Interrupt Rating AC: 10 kA
Mounting: DIN Rail
Poles: 1