1/2-Inch Quicklag Industrial Thermal-Magnetic Circuit Breaker

Item #: 1130050

Cat #: QCR1010X150

UPC: 782114282724

$ 90.41 EA
Company wide:
300 in stock
Type QCR 1/2-Inch Quicklag Industrial Thermal-Magnetic Circuit Breaker, Single-Pole, Tray Pack - 150, 10A, 10 kAIC, Rear Mounting

Overview

Type QCR 1/2-Inch Quicklag Industrial Thermal-Magnetic Circuit Breaker, Single-Pole, Tray Pack - 150, 10A, 10 kAIC, Rear Mounting

Eaton has a wide selection of UL rated miniature circuit breakers for load centers, fuse boxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.

Also known as: 782114282724, QCR1010X150, CUTQCR1010X150

Specifications

Amps: 10
Volts AC: 120, 240
Mounting: DIN Rail
Poles: 1
Type: Lug In/Lug Out, Breaker
Interrupt Rating AC: 10 kA
Amps: 10
Mounting: DIN Rail
Type: Lug In/Lug Out, Breaker
Volts AC: 120, 240
Poles: 1
Interrupt Rating AC: 10 kA