Extreme Post-It® Notes 3" x 3"

Item #: 1129944

Cat #: EXTRM33-3TRYMX

UPC: 638060075722

Company wide:
0 in stock
Documents & Guides
Post-it® Extreme Notes, 3" x 3", Orange, Green, Yellow, 3 Pads/Pack

Overview

Post-it® Extreme Notes, 3" x 3", Orange, Green, Yellow, 3 Pads/Pack

When conditions make communication tough, Post-it® Extreme Notes make leaving notes and reminders simple, so you can get the work done. Made with Dura-Hold™ Paper and Adhesive, these notes will hold up in hot, cold and wet conditions. They stick to tough and textured surfaces like concrete, raw and painted wood, and tile. Make sure your message is seen with a note that sticks in tough conditions. This pack includes 3 pads of Post-it® Extreme Notes in Orange, Green and Yellow. Each pad has 45 sheets.

Also known as: 638060075722, EXTRM33-3TRYMX, MMMEXTRM333TRYMX

Specifications

Type: Post-it Note
Type: Post-it Note