WLK 4ATCBK 4IN UNWIRED PT ASSEMBLY

Item #: 1129841

Cat #: 4ATCBK

UPC: 786564090564

$ 721.27 EA
Company wide:
0 in stock
WLK 4ATCBK 4IN UNWIRED PT ASS

Overview

WLK 4ATCBK 4IN UNWIRED PT ASS

Designed for retrofit and new construction, Evolution Series 4” Poke-Thru devices provide convenient access to power, communications, and audio/video services recessed below floor level - providing maximum device protection. 2-gangs of capacity allow you to configure services for the needs of your space. Evolution Series 4” Poke-Thru devices are the perfect fit for kiosks, training rooms, classrooms, healthcare facilities or commercial buildings with open-space architecture.

Also known as: 786564090564, 4ATCBK, WMD4ATCBK

Specifications

Color: Black
Amps: 20
Diameter: 4 in
Color: Black
Diameter: 4 in
Amps: 20