TYPE QBHW BREAKER 2P

Item #: 1129736

Cat #: QBHW2040S

UPC: 786679742600

$ 1581.16 EA
Company wide:
0 in stock
CUT QBHW2040S TYPE QBHW BREAKER 2P 40A 120/240VAC MAX 22KAIC

Overview

CUT QBHW2040S TYPE QBHW BREAKER 2P 40A 120/240VAC MAX 22KAIC
Also known as: 786679742600, QBHW2040S, CUTQBHW2040S

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 40
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 2
Amps: 40
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Mounting: Bolt On