Breaker, Bolt-On, 20A, 1P, 120/240V, 22 kAIC, Arc Fault

Item #: 1129718

Cat #: QBH1020CAF

UPC: 786685514451

$ 700.00 EA
Company wide:
20 in stock
20 Amp, 1-Pole, Type QB, Miniature Industrial Arc Fault Circuit Breaker, Bolt-On, 120/240V, 22 kAIC ***Can Be Used With Plug On Neutral Panels & Existing Old Panels***

Overview

20 Amp, 1-Pole, Type QB, Miniature Industrial Arc Fault Circuit Breaker, Bolt-On, 120/240V, 22 kAIC ***Can Be Used With Plug On Neutral Panels & Existing Old Panels***

Eaton’s bolt-on miniature circuit breakers (Quicklag) provide superior protection in panelboards, and offer easy installation. They are also switching duty rated for 120 VAC fluorescent light applications, and UL 489 listed. All products 15–100A are HACR rated. Select from one-, two-, or three-pole designs.

Also known as: 786685514451, QBH1020CAF, CUTQBH1020CAF

Specifications

Volts AC: 120, 240
Amps: 20
Poles: 1
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Type: Pigtail Neutral
Volts AC: 120, 240
Poles: 1
Interrupt Rating AC: 22 kA
Amps: 20
Mounting: Bolt On
Type: Pigtail Neutral