Breaker, Bolt-On, 15A, 1P, 120/240V, 22 kAIC, Arc Fault

Item #: 1129717

Cat #: QBH1015CAF

UPC: 786685514444

$ 1304.06 EA
Company wide:
0 in stock
15 Amp, 1-Pole, Type QB, Miniature Industrial Arc Fault Circuit Breaker, Bolt-On, 120/240V, 22 kAIC ***Can Be Used With Plug On Neutral Panels & Existing Old Panels***

Overview

15 Amp, 1-Pole, Type QB, Miniature Industrial Arc Fault Circuit Breaker, Bolt-On, 120/240V, 22 kAIC ***Can Be Used With Plug On Neutral Panels & Existing Old Panels***
Also known as: 786685514444, QBH1015CAF, CUTQBH1015CAF

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 15
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Type: Pigtail Neutral
Volts AC: 120, 240
Amps: 15
Interrupt Rating AC: 22 kA
Poles: 1
Mounting: Bolt On
Type: Pigtail Neutral