Breaker, Bolt-On, 20A, 1P, 120/240V, 10 kAIC, Arc Fault

Item #: 1129672

Cat #: QB1020CAF

UPC: 786685514437

$ 395.29 EA
Company wide:
96 in stock
20 Amp, 1-Pole, Type QB, Miniature Industrial Arc Fault Circuit Breaker, Bolt-On, 120/240V, 10kAIC ***Can Be Used With Plug On Neutral Panels & Existing Old Panels***

Overview

20 Amp, 1-Pole, Type QB, Miniature Industrial Arc Fault Circuit Breaker, Bolt-On, 120/240V, 10kAIC ***Can Be Used With Plug On Neutral Panels & Existing Old Panels***

Bolt-on breaker AFCI, 1 pole, 20A, 10kAIC

Also known as: 786685514437, QB1020CAF, CUTQB1020CAF

Specifications

Volts AC: 120, 240
Amps: 20
Poles: 1
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Type: Pigtail Neutral
Volts AC: 120, 240
Poles: 1
Interrupt Rating AC: 10 kA
Amps: 20
Mounting: Bolt On
Type: Pigtail Neutral