Breaker, Bolt-On, 15A, 1P, 120/240V, 10 kAIC, Arc Fault

Item #: 1129671

Cat #: QB1015CAF

UPC: 786685514420

$ 351.15 EA
Company wide:
5 in stock
15 Amp, 1-Pole, Type QB, Miniature Industrial Arc Fault Circuit Breaker, Bolt-On, 120/240V, 10kAIC ***Can Be Used With Plug On Neutral Panels & Existing Old Panels***

Overview

15 Amp, 1-Pole, Type QB, Miniature Industrial Arc Fault Circuit Breaker, Bolt-On, 120/240V, 10kAIC ***Can Be Used With Plug On Neutral Panels & Existing Old Panels***

Eaton’s innovative bolt-on (QB) arc fault / ground fault (AF/GF) circuit breakers can save you both time and money for those light commercial projects. Eaton is continuously improving its circuit protection technology, efficiency and convenience features to help keep your installation up and running. Whether it’s a hotel, an apartment high-rise or a dormitory, the QB AF/GF enhancements are designed to address those challenging installation and troubleshooting efficiencies that can get you on and off the job more quickly

Also known as: 786685514420, QB1015CAF, CUTQB1015CAF

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 15
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Type: Pigtail Neutral
Volts AC: 120, 240
Amps: 15
Interrupt Rating AC: 10 kA
Poles: 1
Mounting: Bolt On
Type: Pigtail Neutral