Bus Plug, Fusible, Plug-in Unit, 3PH, 3W, 400A, 600VAC

Item #: 1128821

Cat #: P3F365RGN

UPC: 786683020831

$ 16223.35 EA
Company wide:
0 in stock
Documents & Guides
Bus Plug, Pow-R-Way III, Busway, Fusible Plug-in Unit, 3-Pole, 400 Amp, 600 Volt AC, Type R Fuse Clips, 50 % Ground, 100 % Neutral

Overview

Bus Plug, Pow-R-Way III, Busway, Fusible Plug-in Unit, 3-Pole, 400 Amp, 600 Volt AC, Type R Fuse Clips, 50 % Ground, 100 % Neutral
Also known as: 786683020831, P3F365RGN, CUTP3F365RGN

Specifications

Poles: 3
Amps: 400
Type: Fusible, Bus Plug
Class: R
Mounting: Plug
Volts AC: 600
Interrupt Rating DC: 200 kA
Poles: 3
Type: Fusible, Bus Plug
Mounting: Plug
Interrupt Rating DC: 200 kA
Amps: 400
Class: R
Volts AC: 600