PRW III 400A 600V R FUSE PLG INT GRD

Item #: 1128820

Cat #: P3F365RG

UPC: 786683020817

$ 15632.79 EA
Company wide:
0 in stock
Eaton Pow-R-Way III, Fusible plug-in unit, Three-pole, Plug, 400A, 600V, Busway, 50% internal ground, R class fuses

Overview

Eaton Pow-R-Way III, Fusible plug-in unit, Three-pole, Plug, 400A, 600V, Busway, 50% internal ground, R class fuses

With a customizable and flexible design, Pow-R-Way III busway is the preferred means of connecting electrical equipment to maximize power distribution system performance. Its ease of use and speed of installation provides efficient solution for even the most challenging layout requirements compared to traditional cabling conduit solutions.

Also known as: 786683020817, P3F365RG, CUTP3F365RG

Specifications

Poles: 3
Amps: 400
Poles: 3
Amps: 400