Pow-R-Way III, Fusible plug-in, 3P, 100A, 600V, Busway, R Class fuses, Three-wire, Horizontal Hanger, Sprinkler-Proof

Item #: 1128798

Cat #: P3F363RGNSPH

UPC: 786685546957

$ 5410.05 EA
Company wide:
0 in stock
Documents & Guides
Pow-R-Way III, Fusible Plug-In, 3-Pole, 100 Amp, 600 Volt AC, Busway, 50% Internal Ground, R Class Fuses, Three-Wire, Horizontal Hanger, Sprinkler-Proof

Overview

Pow-R-Way III, Fusible Plug-In, 3-Pole, 100 Amp, 600 Volt AC, Busway, 50% Internal Ground, R Class Fuses, Three-Wire, Horizontal Hanger, Sprinkler-Proof

Pow-R-Way III busway is a scalable and efficient solution for connecting electrical equipment to maximize power distribution system performance. Busway’s modularity and speed of installation provides a resourceful solution for even the most challenging layout requirements compared to traditional cabling and conduit. Pow-R-Way III busway is ideal for both indoor and outdoor industrial and commercial applications including high-rise buildings, manufacturing plants and utility centers.

Also known as: 786685546957, P3F363RGNSPH, CUTP3F363RGNSPH

Specifications

Poles: 3
Type: Fusible, Bus Plug
Amps: 100
Volts AC: 600
Mounting: Horizontal
Poles: 3
Amps: 100
Mounting: Horizontal
Type: Fusible, Bus Plug
Volts AC: 600