1
more

Bus Plug, Fusible, Plug-in Unit, 3PH, 4W, 100A, 600VAC
Item #: 1128797
Cat #: P3F363RGNH
UPC: 786685482835
$ 5680.39 EA
Company wide:
0
in stock
Documents & Guides
Bus Plug, Pow-R-Way III, Busway, Fusible Plug-in Unit, 3-Pole, 100 Amp, 600 Volt AC, Type R Fuse Clips, 50 % Ground, 100 % Neutral, Horizontal
Overview
Bus Plug, Pow-R-Way III, Busway, Fusible Plug-in Unit, 3-Pole, 100 Amp, 600 Volt AC, Type R Fuse Clips, 50 % Ground, 100 % Neutral, Horizontal
Also known as: 786685482835, P3F363RGNH, CUTP3F363RGNH
Specifications
| Poles: | 3 |
| Type: | Fusible, Bus Plug |
| Amps: | 100 |
| Class: | R |
| Volts AC: | 600 |
| Mounting: | Horizontal |
| Interrupt Rating DC: | 200 kA |
| Poles: | 3 |
| Amps: | 100 |
| Volts AC: | 600 |
| Interrupt Rating DC: | 200 kA |
| Type: | Fusible, Bus Plug |
| Class: | R |
| Mounting: | Horizontal |