POW III 60A 600V

Item #: 1128788

Cat #: P3F362RGV

UPC: 786685483108

$ 3830.86 EA
Company wide:
0 in stock
Documents & Guides
POW III 60A 600V FUSIBLE 3-WIRE VERTICAL

Overview

POW III 60A 600V FUSIBLE 3-WIRE VERTICAL
Also known as: 786685483108, P3F362RGV, CUTP3F362RGV

Specifications

No Specifications Available