Bus Plug, Fusible, Plug-in Unit, 3PH, 4W, 60A, 600VAC

Item #: 1128787

Cat #: P3F362RGNV

UPC: 786685481432

$ 4459.19 EA
Company wide:
0 in stock
Documents & Guides
Bus Plug, Pow-R-Way III, Busway, Fusible Plug-in Unit, 3-Pole, 60 Amp, 600 Volt AC, Type R Fuse Clips, 50 % Ground, 100 % Neutral, Vertical

Overview

Bus Plug, Pow-R-Way III, Busway, Fusible Plug-in Unit, 3-Pole, 60 Amp, 600 Volt AC, Type R Fuse Clips, 50 % Ground, 100 % Neutral, Vertical
Also known as: 786685481432, P3F362RGNV, CUTP3F362RGNV

Specifications

Poles: 3
Type: Fusible, Bus Plug
Mounting: Vertical
Class: R
Volts AC: 600
Amps: 60
Interrupt Rating DC: 200 kA
Poles: 3
Mounting: Vertical
Volts AC: 600
Interrupt Rating DC: 200 kA
Type: Fusible, Bus Plug
Class: R
Amps: 60