1
more

Bus Plug, Fusible, Plug-in Unit, 3PH, 3W, 30A, 600VAC
Item #: 1128780
Cat #: P3F361RGN
UPC: 786683020718
$ 4207.37 EA
Company wide:
0
in stock
Documents & Guides
Bus Plug, Pow-R-Way III, Busway, Fusible Plug-in Unit, 3-Pole, 30 Amp, 600 Volt AC, Type R Fuse Clips, 50 % Ground, 100 % Neutral
Overview
Bus Plug, Pow-R-Way III, Busway, Fusible Plug-in Unit, 3-Pole, 30 Amp, 600 Volt AC, Type R Fuse Clips, 50 % Ground, 100 % Neutral
Also known as: 786683020718, P3F361RGN, CUTP3F361RGN
Specifications
| Poles: | 3 |
| Type: | Fusible, Bus Plug |
| Amps: | 30 |
| Class: | R |
| Mounting: | Plug |
| Volts AC: | 600 |
| Interrupt Rating DC: | 200 kA |
| Poles: | 3 |
| Amps: | 30 |
| Mounting: | Plug |
| Interrupt Rating DC: | 200 kA |
| Type: | Fusible, Bus Plug |
| Class: | R |
| Volts AC: | 600 |