Dimmable LED Lamp, 17W

Item #: 1128623
Cat #: 17PAR38/EXPERTCOLOR/S8/927/DIM/120V
UPC: 046677470821
$ 29.18 EA
Company wide:
1 in stock
Dimmable LED Lamp, 17W (100W Equiv.), 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1150, CRI: 90, Color Temperature: 2700K, Rated Life: 40,000 Hrs. Philips OC# 470823, 12NC 929001339404, Product Name: 17PAR38/EXPERTCOLOR/S8/927/DIM/120V.

Overview

Dimmable LED Lamp, 17W (100W Equiv.), 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1150, CRI: 90, Color Temperature: 2700K, Rated Life: 40,000 Hrs. Philips OC# 470823, 12NC 929001339404, Product Name: 17PAR38/EXPERTCOLOR/S8/927/DIM/120V.
Also known as: 046677470821, 17PAR38/EXPERTCOLOR/S8/927/DIM/120V, PHI17PAR38EXPS8927

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Lumens: 1150
Wattage: 17
Color Rendering Index (CRI): 90
Shape: PAR38 (Sealed Beam)
Color Temperature: 2700 (Warm White)
Type: LED Retrofit
Dimming: Yes
Base: Medium Screw (E26)
Lumens: 1150
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Dimming: Yes
Volts AC: 120
Wattage: 17
Shape: PAR38 (Sealed Beam)
Type: LED Retrofit

Customer Reviews

No reviews for this product
(0)